Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57976

MPN #: JT9-708599K

JET JT9-708599K Model JSG-6DCK 6" x 48" Belt / 12" Disc Sander W/ Open Stand

Product Description

The JET JSG-6DC Sander combines a 12 disc and a 6" x 48" belt to provide raw industrial 1.5 HP sanding power. The exclusive dual thumbscrew belt tracking adjustment locks to keep the belt on track while tackling any tough application. The sander boasts both a quick release belt tension lever and a quick lock dust cover for the disc. The built in handle allows for easy portability around the workshop while the included stand saves room on your workbench.

Features:

  • Two precision-ground cast iron tables have positive stops at 90° and 45° for sanding flat pieces or mitered angles; allows belt sander to be used vertically, horizontally or anywhere in-between
  • Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during use
  • Graphite covered steel platen runs cooler increasing machine and belt life
  • Specially designed belt guard allows full use of the 6 belt width and length
  • Drive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage
  • Tracking adjustment knob with quick-lock handle keeps belt on track during use
  • Quick-release belt tension lever makes belt changes fast and easy
  • Single 4 dust port on the back of the base collects dust effectively from both the belt and disc
  • Powerful 1-1/2HP motor easily handles the toughest sanding operations
PRICE
$2,149.00

1
1
Free Shipping Ships in 136 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Table Size (L x W)12-1/2 X 7 in
Belt Size (L x W)48 X 6 in
Dust Port Outside Diameter (Front)4 in
Disc Table Size (W x L)16-1/2 X 10 in
Disc Diameter12 in

Product Details

Belt Table Tilt Degrees20 Up, 45 Down °
TypeBelt & Disc Sander
Disc Table Tilt Degrees25 Up, 45 Down
Prewired Voltage115 V
Amperage12/6 A
StyleOpen Stand
Motor Voltage115/230 V
Voltage115/230 V
Disc Speed1725 rpm
Phase1
Belt Speed2500 SFPM
Manufacturers Part NumberJT9-708599K
Motor Horsepower1-1/2 HP
BrandJET