Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swisher

Model # :WBB3182039

MPN #: 22000

Swisher® Hobby Farm Pro Tow Behind Commercial Spreader, 15" Pneumatic Wheels, 600 lb. Capacity

Product Description
Enhance your farm's efficiency with Swisher's® Hobby Farm Pro Tow-Behind Commercial Spreader an agricultural solution like no other. This spreader seamlessly delivers optimal results, whether you're sowing seeds or distributing fertilizer. Plus, its robust construction ensures longevity in varied terrains. Tailored for farms of any size, this pull-behind grass seeder combines reliability with ease of use.

Swisher's® commercial tow behind fertilizer spreader is the ideal piece of equipment to efficiently cover all areas, large or small, with anything from ice melt to grass seed. This heavy-duty pull-behind spreader has an incredible 600 lb. or 52-gallon capacity and up to a 30 ft spread width so you can cover more ground in less time. Constructed with heavy powder-coated 2-inch steel tubing, 1-inch solid axles, sealed ball bearing axle hubs, and a heavy-duty 15-inch spinner disc, this spreader can handle even the toughest jobs. With the user-friendly control handles, you can spread to the left, right, or a full 180-degree spread pattern. The internal removable material agitator makes sure your material won't stop flowing through the slide gates. The hopper is made of semi-transparent opaque heavy polyethylene for excellent corrosion resistance and an easy view of contents. A 16-inch spin-on vented lid keeps the contents clean and provides great material flow. The flow gate controls will be right at your fingertips, and the adjustable length hitch will be complete with a 2-inch ball coupler. Minimal assembly means you will be up and running quickly. Order a heavy-duty pull-behind spreader today.

Made in the USA of US and global parts. 1 year commercial & residential warranty.

Features:
  • Heavy Duty Cast Gearbox
  • 15 in. Pneumatic tires
  • Kickstand for easy storage
  • Easy hopper leveling for better performance


PRICE
$2,969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width44 in
Weight Capacity600 lbs
Weight200 lbs
Gate OpeningSliding in
Hopper Seed Weight Capacity600 lbs
Spread Width30

Product Details

Assembly RequiredYes
TypeSpreader
ColorWhite
Gate ControlManual
Wheel TypePneumatic
StyleTow Behind
Frame MaterialSteel
Manufacturers Part Number22000
Hopper MaterialPolyethylene
GradeCommercial
Spreading MaterialGrass Seed, Fertilizer, Salt, Sand
BrandSwisher

Warranty

Warranty1 yr