Spyker ERGO-PRO Side Deflector For SPY50L-1P
Write a Review
|
Questions & Answers (0)
Product Description
ERGO-PRO Side Deflector for SPY50-1P is ideal for precise edge work and directional control of granular materials, including fertilizer, seed, sand, and ice melt. Built with durable, corrosion- and rust-resistant plastic and stainless steel components, it offers long-lasting performance. Designed to remain attached to the spreader, even when not in use, for added convenience.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Side Deflector |
| Color | Black |
| Frame Material | Poly/Stainless Steel |
| Manufacturers Part Number | SPYSD-50 |
| Hopper Material | Poly/Stainless Steel |
| Gate Control | Lever |
| Grade | Commercial |
| Brand | Spyker Spreaders |
| Rain Cover Included | No |