EarthWay 2750 25 Lb Capacity Handheld/Shoulder Strap Spreader
Write a Review
|
Questions & Answers (0)
Product Description
2750 spreader is the weapon (spreader) of choice when your terrain is hilly or wet. The corrosion, tear and weather resistant 20lb/9kg nylon bag hopper is equipped with a zippered top for easy filling and closure.
PRICE
$66.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 17-1/2 in |
| Weight Capacity | 20 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 20 lbs |
| Spread Width | 8 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Grate Included | No |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Handheld |
| Frame Material | Plastic |
| Manufacturers Part Number | 2750 |
| Hopper Material | Nylon |
| Grade | Professional |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |