Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RUD

Model # :WBB2795241

MPN #: 7992491

RUD Hoist Ring, 180 Pivot, 35, 270 lb. Load Capacity

Product Description
Split force introduction due to multiple point fixing. Suspension ring pivots 180 degrees. 100 percent WLL at 90 degree in the load ring place possible. Clamping spring works as a noise reduction and holds the octagon-suspension ring in the requested position. Clear marking of the minimum WLL for all loading directions. The weld-on block is made out of a quality weldable steel. Simple and fast welding installation. Maximum operation temperature range WITHOUT reduction of WLL -40 to 200 degree Celsius. Maximum operation temperature WITH reduction of WLL 400 degree Celsius.

PRICE
$445.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width7-1/2 in
Height3 in
Weight Capacity35270
Weight5.53 kg lbs
Dimension F134
Dimension T127 in
Dimension C57 in
Bail Opening3.5313 in
Dimension A130 in
Dimension B30 in
Dimension D90 in
Working Load Limit35270 lbs
Dimension E263 in

Product Details

Assembly RequiredNo
ColorPink
Hook TypeWeld on
MaterialSteel
Package Quantity1
Manufacturers Part Number7992491
BrandRUD

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC