Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB243528

MPN #: H12-12

Ghent 12" Hold-Up Display Rail - 12 Pack

Product Description
Ghent's Hold-Up display rail is a creative and safe solution to displaying memos, reminders, and artwork - just about anything that needs to be communicated. Hold-Up has the flexibility to post thick and thin items side by side. Best of all, because of Hold-Up's patented design, there is no risk of tearing or damaging what is displayed. No need for tape, tacks or pushpins. Clear front lets entire paper show through. The Hold-Up blends with any surface and is versatile enough to be used in a school hallway, on your refrigerator or on your office filing cabinet.

Features:
  • Patented design provides creative and safe solution for displaying materials with no risk of tearing or damaging
  • No need for tape, tacks or pushpins
  • Allows the flexibility to post thick and thin items side by side
  • Clear front lets entire paper show and blends in with any surface
  • Attach to the top of a board or mount separately

Learn More About Ghent.

PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth1/2 in
Height1-9/64 in
Board Size (W x H)12 x 2 in

Product Details

TypeBulletin Bar
Frame Color FamilyGray
ColorClear
StylePaper Holder
DescriptionHold-Up Display Rail
Package Quantity12
Frame MaterialPlastic
Manufacturers Part NumberH12-12
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty1 yr