Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 8' - Silver
Write a Review
|
Questions & Answers (0)
Product Description
Preferred for their outstanding durability. Ghent's PremaTak Vinyl is 12 oz. fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. A choice of ten contemporary colors is offered with a decorative wrapped edge. Backed by Ghent's 10-year guarantee. Made in the USA.
Learn More About Ghent.
Learn More About Ghent.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96-5/8 in |
| Depth | 5/9 in |
| Height | 48-5/8 in |
| Board Size (W x H) | 96 x 48 in |
Product Details
| Type | Vinyl Board |
| Color | Silver |
| Surface Material | Vinyl |
| Description | Vinyl Tackboard w/Wrapped Edge |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 12UV48-W193 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |