Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any décor and is available in five colors: Black, Gray, Beige, Merlot and Blue. Backed by Ghent's 10-year guarantee. Made in the USA.
Learn More About Ghent.
Ghent Wrapped Edge Bulletin Board - Gray Fabric - 18" x 24"
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2/5 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Type | Fabric Board |
| Color | Gray |
| Surface Material | Fabric |
| Country of Origin | Made in USA |
| Description | Tackboard with Wrapped Edge |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | TF18-91 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |