Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulletin Boards

Bulletin boards provide a central, organized location for displaying important information for public viewing without damaging walls. Used to post announcements, notices, schedules, company policies, and other messages, Bulletin boards are ideal fixtures in communal areas such as breakrooms, schools, offices, public spaces, and more. Their sturdy frames ensure durability and wall-mounting stability. Bulletin boards have a range of surface options, such as rubber, vinyl, fabric, and self-healing cork that can accommodate tacks and push pins.
40 Results

Cork Bulletin Boards

Cork Bulletin Boards
Cork bulletin boards help promote, organize, and display items in the office, school, and home. Our boards are available in a wide selection of sizes, and are easily mounted to walls, doors, and more. Made from natural self-healing cork, these cork boards will never show pinholes and are extremely durable and resilient.
CompareImageBoard Size (W x H)ColorFrame MaterialFrame Color FamilyPackage QuantityBrandModel #Price
Global Industrial™ Cork Bulletin Board - 36 x 24 - Aluminum Frame
Natural
Aluminum
Silver
1
Global Industrial
Ships Same Day
WB695463
as low as

$36.95

Save $3.00 (8%)
Balt® Natural Cork Tackboard - Aluminum Trim - 60"W x 48"H
60 x 48 in
Natural
Aluminum
Silver
1
Balt
WBB179240$259.95
Mastervision Ayda Cork Bulletin Board 24" x 36" - Tan/Aluminum Frame
-
Aluminum
Silver
1
MasterVision
WBB2347422$34.95
Ghent 3' x 5' Bulletin Board - Natural Cork - Oak Wood Frame
Natural
Wood
Brown
1
Ghent
WB506525$170.96was $189.95
Save $18.99 (10%)
MasterVision Cork Bulletin Board, 24" X 36", Oak MDF Frame
Natural
Wood
Oak
1
MasterVision
WBB2023785$16.25
Universal® Cork Board, Oak Frame, 36"W x 24"H, Natural
36 x 24 in
Natural
Wood
Brown
1
Universal
Ships Same Day
WBB1319642
$45.95
Ghent Bulletin Board - Cork - Aluminum Frame - 18" x 24" - Natural
Natural
Aluminum
Silver
1
Ghent
Ships Same Day
WB506515
$36.86was $40.95
Save $4.09 (10%)
MasterVision Tech Cork Bulletin Board - 24"W x 36"H - Black Plastic Frame
36 x 24 in
Natural
Plastic
Black
1
MasterVision
WBB2254455$32.95
MasterVision Decorative Cork Bulletin Board - 18"W x 24"H - Gold Wood Frame
24 x 18 in
Natural
Wood
Gold
1
MasterVision
WBB2254454$41.95
MasterVision Earth Cork Board, Oak Frame, 36"W x 24"H
Natural
Wood
Oak
1
MasterVision
WBB1141285$47.95
Showing 1-10 of 14 results

Fabric & Felt Bulletin Boards

Fabric & Felt Bulletin Boards
Our Fabric & Felt Bulletin Boards easily organize and display items for classrooms or offices. The felt and fabric design of these bulletin boards makes them highly durable due to their self-healing surface. These boards are available in a variety of colors and sizes so you can find the best one to suit your needs.

Vinyl Bulletin Boards

Vinyl Bulletin Boards
Our vinyl bulletin boards provide a durable and convenient way to post important notices and messages. The textured vinyl on these bulletin boards conceals pin holes, and stands up to repeated use. They are ideal for schools, offices, and much more. Choose from a variety of sizes and colors to meet your needs.

Display & Mounting Bulletin Rails

Display & Mounting Bulletin Rails
Bulletin board rails display important information for classrooms, medical facilities, and more. Our rails are available with and without cork to easily display papers. The display rails have no need for tape, tacks or push pins; papers slide directly in for quick and convenient use. Our bulletin board rails are available in a variety of sizes so you can find the one that works best for you.

Rubber Bulletin Boards

Rubber Bulletin Boards
Our rubber bulletin boards are made from recycled materials making them long-lasting, durable, and dependable. The rubber construction will not show pinholes, and is resistant to moisture, molds, and bacteria making them ideal in outdoor applications. They are available in a variety of sizes to best suit your needs.

Mobile Bulletin Boards

Mobile Bulletin Boards
Mobile bulletin boards are perfect for displaying notices, signs, and posters. They feature a durable frame, a reversible cork board for double the notifications, and casters for easy mobility. Our mobile bulletin boards are available in a variety of sizes and are ideal for offices, school, and more.