Ghent® Natural Cork Bulletin Board With Oak Wood Frame, 144-1/2"W x 48-1/2"H
|
Questions & Answers (0)
Product Description
Ghent 4' x 12' Bulletin Board - Natural Cork - Oak Wood Frame
Ghent's Traditional Natural Cork Bulletin Boards are the choice for their ability to withstand repeated tacking. Pins, staples or tacks can be easily inserted and hold firm. These Bulletin Boards are available in a natural Oak or Satin anodized aluminum frame and feature a self-healing natural cork surface laminated to a 3/8" sealed-back fiberboard. The cork surface will provide years of reliable service under even the heaviest of use. Backed by Ghent's 10-year guarantee. Made in the USA.
Learn More About Ghent.
Ghent's Traditional Natural Cork Bulletin Boards are the choice for their ability to withstand repeated tacking. Pins, staples or tacks can be easily inserted and hold firm. These Bulletin Boards are available in a natural Oak or Satin anodized aluminum frame and feature a self-healing natural cork surface laminated to a 3/8" sealed-back fiberboard. The cork surface will provide years of reliable service under even the heaviest of use. Backed by Ghent's 10-year guarantee. Made in the USA.
Learn More About Ghent.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144-1/2 in |
| Depth | 3/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 144 x 48 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Brown |
| Color | Natural |
| Surface Material | Cork |
| Country of Origin | Made in USA |
| Description | Natural Cork Tackboard |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | WK412 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |