Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB613344

MPN #: SILH20416

Ghent Silhouette Enclosed Bulletin Board, 1 Door, 28"W x 42"H, Silver Vinyl/Silver Frame

Product Description
Ghent Silhouette Enclosed Bulletin Board - Silver Vinyl w/Satin Frame - 42" x 28"

Silhouette upscale wall-mounted enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. Unframed tempered glass and minimal sides allow for full viewing with hinged door that opens either to the left or right. Silhouette's modular design allows for multiple units to be mounted side by side. Unit features a Convex-shaped top and bottom with minimal sides for a clean, modern appearance. Bulletin Board surface is available in Flair Fabric (a self-healing distressed faux leather) or PremaTack Vinyl (fabric-backed with a textured surface to mask pin holes). Made in the USA.

Learn More About Ghent.

PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth1-7/8 in
Height42-1/8 in
Board Size (W x H)28 x 42 in

Product Details

TypeVinyl Board
Frame Color FamilySilver
ColorSilver
Surface MaterialVinyl
Door TypeHinged
StyleWithout Header
Country of OriginMade in USA
Number of Doors1
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberSILH20416
Indoor/OutdoorIndoor
CollectionSilhouette
BrandGhent

Warranty

Warranty10 yr