Urrea Hollow Punch Set, 49902, 1/8" To 2", 27 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Hollow punch sets are used to cut out round sections on different materials. The materials it can cut are polyurethane foam, rubber, cardboard, leather, and joint materials. They are manufactured with high-carbon steel,with a 53 to 66 °RC hardness. Handles made of impact-resistant steel alloy. Polypropylene case. This system was made so 2 or more hollow punches can be used at the same time. 27-PIECE SET
PRICE
$659.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tip Size | 1/8 to 2 Set in |
| Size | 1/8 to 2 Set |
Product Details
| Type | Hollow |
| Number of Pieces | 27 |
| Description | Punch Set |
| Manufacturers Part Number | 49902 |
| Tip Type | Hollow Punch |
| Brand | Urrea |