Homak Between The Studs Wall Safe Storage Cabinet, 11-3/4"H
Designed for storing handguns or valuables, the Homak Wall Safe is manufactured using the highest grade of raw materials available. Constructed of high quality steel, this unit conveniently fits between 16-inch center wall studs or in the floor. An HMC high security premium tubular locking mechanism secures the wall safe allowing only authorized users access. For handguns, valuables.
Homak Between The Studs Wall Safe WS00017001 - 17-1/4" x 4" x 11-3/4", White
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/8 in |
| Depth | 4 in |
| Height | 11-3/4 in |
| Inside Width | 14-1/8 in |
| Inside Depth | 3-3/8 in |
| Inside Height | 8-7/8 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | White |
| Door Type | Manual Close |
| Capacity | 0.28 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | WS00017001 |
| Brand | Homak |
Warranty
| Warranty | 1 yr |