Barska® Large Biometric Fireproof Security Safe, White is designed to provide maximum security for your valuables. Features with fireproof construction, two solid-steel long locking bar bolts, and pry-resistant recessed door for maximum security. Barska® Biometric safe allows you to quick and secure access to your valuables in seconds with a simple scan of the fingerprint. With a Barska® biometric fireproof safe, you will no longer have to waste time looking for keys or entering a combination, all you need to access your safe is your fingerprint. Barska® Large Biometric Fireproof Security Safe, White features fireproof construction and is fitted with two solid-steel long locking bar bolts and pry-resistant recessed door for maximum security. The Biometric safe is a secure access to your valuables in seconds with a simple scan of the fingerprint. With a Barska® biometric safe, you will no longer have to waste time looking for keys or entering a combination, all you need to access your safe is your fingerprint. The interior is carpeted to avoid items from being scratched or damaged. The mounting kit for securing the floor is included. Pre-drilled anchor holes make for easy assembly. The 4.48 Cu. Ft. Large Biometric Fireproof Security Safe, White by Barska® is the ultimate in quick access security solutions for your home and office. The mounting kit and pre-drilled anchor holes for securing the floor are included.
Features:- Fireproof up to 30 Minutes at 1,200° F
- Fingerprint Memory Can Store Up to 100 users
- Two Solid Steel Long Locking Bar Bolts
- Protective Carpeted Interior
- Removable Shelves
- Secure Lock Out Mode
- Optional Sound On/Off Mode
- Convenient Key Hooks and Net Pocket
- Attractive and smooth white finish
- Operates on 4 AA batteries (Not Included)
- Outer Dimensions (DxWxH): 17-5/16in x 19-11/16in x 27-5/8
- Inner Dimensions (DxWxH): 14in x 8-1/2in x 26-3/8in
- Includes 2 Emergency Back-up Keys and Mounting Hardware
- The Jewelry Storage Drawer Set by Barska® can be purchased individually