Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WBB482005

MPN #: WS00018002

Homak Between The Studs Wall Safe WS00018002 - 17-1/4" x 4-1/8" x 60-1/8", White

Product Description
Homak Between The Studs Wall Safe Storage Cabinet, 60-1/8"H

Designed for storing handguns or valuables, the Homak Wall Safe is manufactured using the highest grade of raw materials available .Gun Safe installs directly into any wall fitting snugly between the studs. Heavy-gauge steel construction 4-point locking system with premium-grade security locks (includes 2 keys) Space inside for 3 rifles or shotguns 2 cubic foot internal capacity. Interior Dimensions 14" x 2-7/8" x 56-7/8". Mounting hardware included.

PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth4-1/8 in
Height60-1/8 in
Inside Width14 in
Inside Depth2-3/8 in
Inside Height56-7/8 in
Weight47 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorWhite
Door TypeManual Close
Capacity1.32 ft³
Number of Doors1
MaterialSteel
Number of Compartments1
Package Quantity1
Manufacturers Part NumberWS00018002
BrandHomak

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCA DOJ