Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WR535615

MPN #: SS05072185

Homak SS05072185 RS Pro Series 71-3/8"W X 23-3/8"D X 1-1/2"H Stainless Steel Top Worksurface

Product Description
Homak RS PRO Series 72"W Stainless Steel WorkSurface

Resists corrosion Allows for consolidation of work bench and tool cabinet Built to be modular Includes

Features:
  • Stainless Steel Cover
  • Made with 24 Gauge (0.6mm) Steel and 1.5" Wood under steel
  • Holes pre drilled to bolt down
PRICE
$595.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71-3/8 in
Depth23-3/8 in
Height1-1/2 in
Weight74 lbs

Product Details

TypeCabinet Work Surface
ColorSilver
SeriesRS Pro
Number of Drawers0
StyleWork Surface
MaterialStainless Steel
Manufacturers Part NumberSS05072185
BrandHomak

Warranty

WarrantyLifetime