CanDo® Home Balance Board, For Right Leg, 120 lb. Capacity For Child, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Board is elliptical with off-centered pivot. Select board for specific foot (right or left) and weight class (120 pound or 250 pound capacity).
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 4 in |
| Weight Capacity | 120 lbs |
| Weight | 5 lbs |
| Size | Child |
Product Details
| Type | Balance Boards/Pads |
| Color | Yellow |
| Package Quantity | 1 |
| Description | Home Balance Board For Right Leg |
| Manufacturers Part Number | 10-1750 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |