Rocker Board, Wooden with Carpet, Side-to-Side and Front-to-Back Combo, 18"L x 18"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Rocking on board stimulates balance control and vestibular responses. Board is covered with non-slip surface. Standard size 18" x 18" x 5" rocker board moves both side-to-side and front-to-back; wooden with carpet.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 5 in |
| Weight | 13 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Wooden, Carpet |
| Package Quantity | 1 |
| Description | Rocker Board |
| Color | Blue |
| Manufacturers Part Number | 32-2023 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |