DAP® Touch 'n Foam® Home Seal Minimum Expanding Sealant - 12.0 oz., Cream - 7565000082 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® Touch 'n Foam® Home Seal Minimum Expanding Sealant - 12.0 oz., Cream - 7565000082
Will not overexpand, is toolable, moldable and cleans up easily with water. Remains soft and flexible when dry so it will not bow, buckle or distort frames. The innovative latex polymer foam technology provides water resistance and is paintable with latex paints once cured.
Will not overexpand, is toolable, moldable and cleans up easily with water. Remains soft and flexible when dry so it will not bow, buckle or distort frames. The innovative latex polymer foam technology provides water resistance and is paintable with latex paints once cured.
PRICE
$132.00 Sold in packages of 12 / $11.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12.0 oz |
| Standard Pack Size | 12 |
Product Details
| Manufacturers Part Number | 7565000082 |
| Description | Home Seal Minimum Expanding Sealant |
| Color | Cream |
| Brand | DAP Products |