Generously-proportioned seat and back cushions with stain-resistant polyester upholstery. Easy-to-use controls deliver a customized fit. Synchro-tilt allows back to recline at a 2-to-1 ratio to seat angle. Five-star base with casters for mobility.
HON® Volt Series Task Chair with Synchro-Tilt, Supports Up to 250 lb, 18" - 22.25"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 25-3/4 in |
| Height | 40 in |
| Weight Capacity | 250 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18-3/4 in |
| Seat Height | 18 - 22 in |
| Min Seat Height | 18 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 18-3/4 in |
| Max Back Height | 18-3/4 in |
| Back Width | 17-1/4 in |
| Back Height | 18-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Arm Type | Armless |
| Manufacturers Part Number | HON5703GA10T |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Volt |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold |
| CAL 117 Certified | Yes |