Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159191

MPN #: 6830BMBL

Safco® Medina™ Basic Task Chair, High Back, 18" - 22"H Seat, Black

Product Description
Enhance the performance of your home office or workplace with Medina™ task seating. With simple adjustments and supportive, breathable mesh, Medina™ allows you to stay comfortable while focusing on your work. Fast shipping and easy to assemble features mean you'll get comfort and support where you need it-right when you need it. Available as a complete family of seating, Medina™ blends timeless style with ergonomic features to boost productivity everywhere your work happens.

Features:
  • Adjustable lumbar and armrests for customizable support
  • Breathable mesh back combined with upholstered seat for all-day comfort
  • 5-star base with pneumatic seat height adjustment from 18"-22"
  • Tilt lock adjustment
  • Full family of seating-from private office to conference room
  • Supports up to 275 pounds
  • Easy, tool-less assembly with the use of only 3 hand wheel knobs
  • Ships knocked-down for ease
  • Meets rigid ISTA6A shipping standards to ensure chair arrives undamaged
  • Cylinder Stroke Length (inches): 4
  • Maximum Height (inches): 43
  • Maximum Width (inches):26
  • Minimum Height (inches) Only populate if adjustable: 39
  • Minimum Width (inches) Only populate if adjustable: 24
  • Seated Area Maximum Height (inches): 22
  • Seated Area Minimum Height (inches): 18
  • Finished Product Weight (Lbs): 32
  • Arm adjustment direction: Width
  • Chair Functionality: 360° Swivel; Tilt; Posture Lock; Back Tilt Lock; Tilt Lock; Tilt Tension; Pneumatic Seat Height Adjustment; Adjustable Lumbar Support
  • Adjustable Arms: Yes
  • Arm Type: T-bar
  • Recline Mechanism: Pneumatic
  • Armrest Material: Urethane
  • Cushion Fill Material: Foam


PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height43 in
Weight Capacity275 lbs
Seat Width18 in
Seat Depth18 in
Seat Height18 - 22 in
Min Seat Height18 in
Max Seat Height22 in
Base5-Star Base
Min Back Height23 in
Max Back Height23 in
Back Width18 in
Back Height23 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeAdjustable
Manufacturers Part Number6830BMBL
CollectionMedina
BrandSafco
TypeOffice Chair
ColorBlack
SeriesMedina
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionBasic Task Chair
Frame MaterialPlastic
Back TypeHigh Back
Seat MaterialFabric