Global Industrial
Model # :WBB1645665
Global Industrial Honeycomb Pallet Sheets, 48"L x 40"W x 2"H, Kraft, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Use flat between products for superior cushioning strength. Constructed from compressed paper that is lightweight, yet durable. Can be cut easily with a knife and used as void fill. An eco-friendly product that is 100% recyclable.
PRICE
$465.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Weight Capacity | 2000 lbs |
| Thickness | 2 in |
Product Details
| Type | Honeycomb Sheets |
| Material | Corrugate |
| Package Quantity | 20 |
| Color | Kraft |
| Manufacturers Part Number | B1645665 |
| Brand | Global Industrial |
| Recyclable | Yes |