1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell 1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity
120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves with 3.5 Cv capacity.
120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves with 3.5 Cv capacity.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 1/2 in |
Product Details
| Type | Two-way, Straight-through |
| Description | Line Voltage Motorized Zone Valves |
| Manufacturers Part Number | V4043B1018 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 20 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |