Honeywell Aquastat W/ 100 F To 240 F Operating Temperature 5 F Fixed Differential L4006A1009
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Aquastat W/ 100 F To 240 F Operating Temperature 5 F Fixed Differential
High or Low limit Aquastat Controller with 100 F to 240 F operating temperature and 5 F fixed differential. Made in the USA
High or Low limit Aquastat Controller with 100 F to 240 F operating temperature and 5 F fixed differential. Made in the USA
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
| Capillary Length | 1-1/2 in |
Product Details
| Temperature Control Range | 100 to 240 °F |
| Description | High or Low limit Aquastat Controller |
| Manufacturers Part Number | L4006A1009 |
| For Use With | High or Low Limit |
| Switch Type | SPST, contacts break on temperature rise |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |