Honeywell Manual Reset Aquastat L4006E1000 W/130F To 270F Operating Temperature
Write a Review
|
Questions & Answers (0)
Product Description
Aquastat Breaks On Rise 130-270F. 240F Stop Manual Reset Less Well
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
| Capillary Length | 1-1/2 to 3 in |
Product Details
| Temperature Control Range | 130 to 270 °F |
| Description | High Limit; Manual Reset Aquastat Controller |
| Manufacturers Part Number | L4006E1000 |
| For Use With | High Limit; Manual Reset |
| Switch Type | SPST, contacts break on temperature rise |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |