Honeywell High Limit Aquastat Relay L8148E1265, W/ 15 F Fixed Differential
Write a Review
|
Questions & Answers (0)
Product Description
Aquastat Relay With Molex Plug 120V 60Hz. Range 180- 240F 1-1/2" to 3" Insul Less Well.Made in the USA.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Description | High Limit Aquastat Relay |
| Max Operating Pressure | 225 psi |
| Manufacturers Part Number | L8148E1265 |
| For Use With | High Limit |
| Switch Type | SPST: High Limit & Circulator |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |