- Flame failure response time of 0.8 or 3.0 seconds.
- Flame signal strength ranges from 0.0 to 5.0 Vdc.
- Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
- Flame signal test jacks to measure amplifier flame signal voltage.
- Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
- Compatible with existing Honeywell flame detectors (order separately).
Honeywell Flame Amplifier R7847A1074 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Flame Amplifier R7847A1074 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16 in |
| Width | 3-5/8 in |
| Height | 1-7/8 in |
| Weight | 0.3 lbs |
Product Details
| TIMING | 0.8 or 1 Second |
| Description | Flame Amplifier |
| Color | Blue |
| Manufacturers Part Number | R7847A1074 |
| For Use With | 7800 Series Relay Modules |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |