- Dynamic self-checking flame detector used with R7861 Dynamic Self-check Amplifiers for sensing the ultraviolet radiation generated by the combustion of gas, oil, or other fuels
- Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor to provide the UV sensor tube checking function
- Can be mounted horizontally, vertically or at any angle in between
- The detector requires faceplate alignment and has integral locating reference points to assure proper operation of the shutter mechanism
- Field replaceable ultraviolet sensing tube and quartz viewing window
- Models with threaded conduit fitting and color coded lead wires allow rapid electrical installation
- C7061A1038 or A1046 5 pin Brad Harrison type (formally 41307N) mating connector not supplied nor available through Honeywell
- Two detectors can be wired in parallel to reduce nuisance shutdowns in difficult flame sighting applications
- Protective heat block built into mounting flange
- -40 F (-40 C) rated ultraviolet sensing tube is supplied
- C7061E meets NEMA 4 standards with viewing window rated to 20 PSI
- C7061F has an explosion-proof housing for use in hazardous atmospheres with a viewing window rated to 100 PSI
Honeywell UV Flame Detector With Shutter C7061A1020, -40 To +79°C Range, 3/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$3,119.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-4/5 in |
| Width | 6-3/5 in |
| Height | 6-2/5 in |
| Weight | 4 lbs |
Product Details
| Type | Flame Sensor, Ultraviolet, Minipeeper |
| Electrical Connections | Terminal block |
| For Use With | Gas, Coal Fired |
| Mounting Location | 3/4" NPT |
| Voltage | 120 or 230 VAC V |
| Description | Ultraviolet Flame Detector W/Shutter |
| Manufacturers Part Number | C7061A1020 |
| Comments | UV, Purple Peeper, Self-Checking |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |