Honeywell Circulator Control High Limit Or Low Limit Aquastat Controller 5 F To 30 F L6006C1018
Write a Review
|
Questions & Answers (0)
Product Description
SPDT Strap Aquastat / 65-200F / 5-30F Differential
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Diameter | 3/8 in |
Product Details
| Temperature Control Range | 65 to 200 °F |
| Description | Circulator Control, High Limit or Low Limit Aquastat Controller |
| Manufacturers Part Number | L6006C1018 |
| For Use With | Circulator Control and High Limit or Low Limit |
| Switch Type | SPDT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |