Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762657

MPN #: RM7840M1017

Honeywell Programmer Control RM7840M1017, On/Off With LF Proven Purge

Product Description
Honeywell Programmer Control RM7840M1017, On/Off With LF Proven Purge

Features

  • Provides safety, functional capability and features beyond conventional controls
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting
  • Access for external electrical voltage checks
  • Application flexibility and communication interface capability
  • Five LEDs provide sequence information
  • Five function Run/Test Switch
  • Interchangeable plug-in flame amplifiers
  • Local or remote annunciation of RM7840 operation and fault information
  • Nonvolatile memory retains history files and lockout status after loss of power
  • Compatible with existing Honeywell flame detectors
PRICE
$3,639.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-2/5 in
Width6-2/7 in
Height5-1/2 in
Weight3 lbs

Product Details

TypeMicroprocessor Relay Module
Flame Failure Response Time4 Sec or 10 Sec sec
For Use WithProgrammer Control
Voltage120 VAC (+10, -15 Percent) V
DescriptionProgrammer Control On/Off w/ LF Proven Purge
Manufacturers Part NumberRM7840M1017
CommentsOn/Off-LF Proven
BrandHoneywell

Warranty

Warranty1 yr