Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762677

MPN #: R7140M1007

Honeywell Upgrade Replacement Programming Control for BC7000L With PM720M Or R4140M

Product Description
Honeywell Upgrade Replacement Programming Control for BC7000L With PM720M Or R4140M

Features

  • The Honeywell R7140G, L, M Burner Control Modules are microprocessor-based integrated burner control for automatically fired gas, oil or combination fuel single burner applications
  • Functions provided by the R7140G,L,M include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting
  • Upgrade replacement for BC7000 or R4140 legacy Programmer controls
PRICE
$5,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height8-1/2 in
Weight4 lbs

Product Details

TypeMicroprocessor Relay Module
Voltage120 VAC V
DescriptionReplacement Programming Control On/Off w/ LF Proven Purge
Manufacturers Part NumberR7140M1007
CommentsOn/Off-LF Proven
For Use WithFor R4140 or BC7000
BrandHoneywell

Warranty

Warranty1 yr