- Microprocessor-based integrated full-function primary burner control for automatically fired gas, oil, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls. Include Programmable Post-Purge and Valve Proving Feature
- Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting
- Subbase, amplifier and purge card are required for operation
- Options include PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, first-out expanded annunciator, and COMBUSTION SYSTEM MANAGER™ software
- Programmable Post-Purge
- Five LEDs provide sequence information. Power LED Blinks Fault code on safety shutdown
- Interchangeable plug-in flame amplifiers
- Local or remote annunciation of operation and fault information
- Nonvolatile memory retains history files and sequencing status after power loss
- Optional remote reset capability
- Optional report generation
- Selectable recycle or lockout on loss of airflow or flame
- Shutter drive output
- Airflow switch check
- Programmable Post-Purge and Valve Proving feature with S7800A1142 Keyboard Display (not supplied)
Honeywell On-Off Primary Control With VPS RM7898A1000, Shutter Drive, Programmable Post-Purge
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-12 in |
| Width | 7-1/2 in |
| Height | 5-3/4 in |
| Weight | 3 lbs |
Product Details
| Type | Microprocessor Relay Module |
| TIMING | On/Off |
| Description | Primary Control w/VPS |
| Manufacturers Part Number | RM7898A1000 |
| Comments | Blinking LED Fault Annunciation Feature |
| For Use With | 7800 Series Amplifiers |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |