Honeywell Thermopile 35" Lead, With Terminal Block and Spade Terminals
750 mV Thermopile with spade terminals connection and 35" leads. Q313 Thermopile Generator contains multiple thermocouples connected in series to provide 750mV. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.
Honeywell Thermopile 35" Lead, With Terminal Block and Spade Terminals Q313B1005
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connections | Spade Terminals ft |
| Lead Wire Length | 35 in |
Product Details
| Max Hot Junction Temperature | 1400 °F |
| Temperature Rating Cold Junction | 780 °F |
| Manufacturers Part Number | Q313B1005 |
| Resistance | 2.89 |
| Min Open Circuit | 600-750 mV |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |