Honeywell Thermopile 35 In Lead With Pg9 Adapter Q313A1170
Write a Review
|
Questions & Answers (0)
Product Description
750Mv Thermopile Gen With Pg9 Adapter
Q313 Thermopile Generator contains multiple thermocouples connected in series to provide 750mV. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source
Q313 Thermopile Generator contains multiple thermocouples connected in series to provide 750mV. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connections | Spade Terminals ft |
| Lead Wire Length | 35 in |
Product Details
| Max Hot Junction Temperature | 1400 °F |
| Temperature Rating Cold Junction | 780 °F |
| Manufacturers Part Number | Q313A1170 |
| Resistance | 2.89 |
| Min Open Circuit | 600-750 mV |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |