Honeywell VR8345H4555 - 3/4 inch x 3/4 inch Electronic Combination Gas Control
Write a Review
|
Questions & Answers (0)
Product Description
The Honeywell VR8345H4555 electronic combination gas control is a 24 Vac Dual Direct Ignition/Intermittent pilot Gas Valve with 3/4 in. x 3/4 in. inlet/outlet, and includes slow opening and 3.5 in. wc pressure regulator setting. For use with direct spark ignition, hot surface ignition or intermittent pilot ignition in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh. Features: The Honeywell VR8345H4555 control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. Replaces virtually any IP, HSI, or DSI gas control and is for use with natural or manufactured gas or LP gas; includes converter kit to adapt from natural to LP gas. The VR8345H4555's compact size makes it easy-to-use and access. All adjustments and wiring connections are accessible from top of control and a four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules. A clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper while an internal inlet screen blocks contaminants in gas line from entering valve.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/7 in |
| Depth | 2-11/16 in |
| Height | 5-3/8 in |
| Weight | 1 lbs |
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through |
| Opening Type | Slow |
| For Use With | Natural/Manufactured Gas,LP Gas |
| BTU/hr Max | 300000 |
| BTU/hr Min | 30000 |
| Ignition Type | Direct Ignition |
| Description | Dual Direct Ignition/Intermittent Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8345H4555 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |