Honeywell Thermocouple Q390A1095, 18"
|
Questions & Answers (0)
Product Description
The Q390A thermocouples sense the pilot flame on standing pilot gas-fired heating systems. The pilot flame heats the tip of the thermocouple, producing a temperature differential between it and the base to generate 30 millivolts. Includes Adapter and push-in clip. 11/32 32 male nut connector for Pilotstat safety control power units
PRICE
$8.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Connections | Male Nut ft |
| Lead Wire Length | 18 in |
| Connection Size | 11/32-32 in |
Product Details
| Max Hot Junction Temperature | 1400 °F |
| Temperature Rating Cold Junction | 780 °F |
| Manufacturers Part Number | Q390A1095 |
| Resistance | 0.02 |
| Min Open Circuit | 26-32 mV |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |