Mitco R82-2m Universal Flame Detector Kit, Replaces Honeywell C554a1463
Write a Review
|
Questions & Answers (0)
Product Description
Mitco R82-2M Universal Flame Detector Kit, Replaces Honeywell C554A1463
Universal flame detector kit includes 4 different style mounting brackets, 1 oil line bracket, cad cell eye, 60" leads. Replaces Honeywell C554A1463.
Universal flame detector kit includes 4 different style mounting brackets, 1 oil line bracket, cad cell eye, 60" leads. Replaces Honeywell C554A1463.
PRICE
$48.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Height | 2-7/8 in |
Product Details
| Type | UniversalOne |
| Includes | 4 Diff. Style Mounting Brackets, 1 Oil Line Bracket, Cad Cell Eye, 60" Leads |
| Description | Flame Detector Kit |
| Manufacturers Part Number | R82-2M |
| For Use With | Oil Burner Systems |
| Brand | Mitco |