Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3126948

MPN #: ESDC-7836-1201

Kendall Howard® ESD Cabinet Pegboard, 32"W x 23"H, Gray

Product Description
The Kendall Howard® ESD Cabinet 23"H x 32"W Pegboard is just one more way to maximize versatility and storage potential. Once installed to the ESD Cabinets Louvered Panel, the Pegboard will become grounded and conductive which allows it to protect sensitive equipment. Measuring 23" tall and 32" wide, this Pegboard offers multiple peg accessory mounting options and the ability to install 1/8" sized pegboard accessories. Pegboard accessories sold separate.

Features:
  • Easy install: This pegboard can be installed in seconds thanks to the simple locking system
  • Versatile design: Pegs holes are spaced out 1" apart on center
  • Installs in seconds
  • Provides ESD protection
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$95.95

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth1 in
Height23 in
Weight12 lbs

Product Details

Country of OriginUSA
FinishRaw
MaterialSteel
ColorGray
Manufacturers Part NumberESDC-7836-1201
BrandKendall Howard

Warranty

WarrantyLifetime Limited