- Tennant 2510, 2550
- Tennant 5280
- Tennant 5300
- Tennant 8010
- Nilfisk/Advance Advolution 20B, 20BT
- Tennant B10
- Tennant B5
- Tennant B7
- Tennant BR-1700-DC, BR-2000-DC (230V)
- Tennant BR-2000-DC (120V)
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
- Betco Genie B APS
- Pioneer Eclipse PE300BU
- Nobles Speed Scrub 300
- Nobles Speed Scrub 350
- Nobles SpeedGleam 5, 7
- Nobles SpeedGleam Rider
- Betco Stealth ASD20B
- Betco Stealth ASD20BT
- Betco Stealth DRS Rider Series
- Betco Stealth DRS21BT
- Tennant T2 (SN 00000000- )
- Tennant T3, T3+ (S/N 10477736- )
- Tennant T300 (SN 10000000-20000000)
- Tennant T300e (SN 10000000-20000000)
- Tennant T350
- Tennant T3e
- Aztec The LowRider
- NSS Warhorse 27 & 27 Vac-Trac
- NSS Wrangler 2012 AB
- NSS Wrangler 2012 DB
- NSS Wrangler 2016 AE, AB, DB
Replacement Pad Holder - Big Mouth For Alto/Clarke 57369A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-9/16 in |
| Size | 6-9/16 in |
Product Details
| Style | Brush/Pads : Brush Accessories |
| Type | Pad Holder |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRPHBMR |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |