Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Windsor

Model # :WBB2282083

MPN #: GK-ChariVac

Green Klean Replacement Vacuum Cleaner Bags for Windsor Chariot™ 2 ATV iVac 24

Product Description
Green Klean Brand superior quality commercial vacuum cleaner bags are specifically designed for the Janitorial Professional vacuum cleaners and are backed by the Green Diamond Warranty. Windsor Replacement vacuum cleaner bags (10/10 packs per case, 100 bags), designed by Green Klean® for exact fit and performance as the OEM, at a considerable savings. GK-ChariVac, 8.634-104.0, 86341040.

Features
  • Made from the highest-quality materials to achieve filtration efficiencies up to 99.9%
  • Designed specifically for commercial use; equal to/exceeds OEM quality
  • Covered by Green Diamond Warranty


***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth23 in
Height14 in

Product Details

TypeStand On Vacuums
Material2 Ply Paper
Package Quantity100
DescriptionGreen Klean Replacement Paper Vacuum Bag
Manufacturers Part NumberGK-ChariVac
For Use WithWindsor Chariot™ 2 Atv Ivac 24
Part TypeOEM
BrandWindsor