Features
- Designed specifically for commercial use; equal to/exceeds OEM quality
- Covered by Green Diamond Warranty
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
Weights & Dimensions
| Width | 15 in |
| Depth | 19 in |
| Height | 10 in |
Product Details
| Type | Stand On Vacuums |
| Material | Synthetic Cloth |
| Package Quantity | 100 |
| Description | Green Klean Replacement Paper Vacuum Bag |
| Manufacturers Part Number | GK-AXCESS |
| For Use With | Windsor Axcess 1.012-062.0/ Karcher 1.012-059.0 |
| Part Type | OEM |
| Brand | Windsor |