This handsome, ready-to-assemble hope chest serves multi purposes in any room of your home. The chest is constucted of wood and wood veneers and also serves as gun concealment with a removable wood tray for handguns or additional accessories . Inside is a hidden locking compartment that holds 5 long guns. Additional features include attractive hardwood feet, removable butt and barrel rests, and dual safety stays that hold the lid open preventing pinching.
American Furniture Classics Hope Gun Concealment Chest 540 - 5 Gun Capacity 51x17x19 Medium Brown
Write a Review
|
Questions & Answers (0)
Product Description
This handsome, ready-to-assemble hope chest serves multi purposes in any room of your home. The chest is constucted of wood and wood veneers and also serves as gun concealment with a removable wood tray for handguns or additional accessories . Inside is a hidden locking compartment that holds 5 long guns. Additional features include attractive hardwood feet, removable butt and barrel rests, and dual safety stays that hold the lid open preventing pinching.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 17 in |
| Height | 19 in |
| Inside Width | 49 in |
| Inside Depth | 15 in |
| Inside Height | 14 in |
| Weight | 84 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock |
| Type | Gun Concealment Bench |
| Color | Brown |
| Door Type | Top Opening Lid |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 5 Guns ft³ |
| Material | Solid Wood / Wood Veneer |
| Package Quantity | 1 |
| Manufacturers Part Number | 540 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |