Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2321585

MPN #: HT-2439-6MR

Little Giant® Hopper Truck w/Ergonomic Handle, 1/3 Cu. Yd. Cap, 2000 lbs. Cap., Gray

Product Description
Fully welded 14 gage steel construction. The hopper has leak-proof construction with a drain plug to make draining liquids easy. 1/3 cubic yard capacity. Two rigid and two swivel casters with 6" x 2" mold-on rubber wheels ensure smooth rolling over rough floors or metal chips. The ergonomic handle is positioned 38" from the ground to provide a more comfortable grip and reduced strain while transporting. Lower handle is 1" in diameter to make dumping easier on the operators hands. Durable gray powder coated finish.

PRICE
$1,099.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width24 in
Height38 in
Weight Capacity2000 lbs
Weight135 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHopper Tilt Truck
ColorGray
Caster Type(2) Swivel, (2) Rigid
Handle TypeErgonomic Pushbar Handle
Capacity1/3 yd³
MaterialSteel
Manufacturers Part NumberHT-2439-6MR
BrandLittle Giant

Warranty

Warranty1 yr