Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181027

MPN #: 32AJ20H

Dart® Horizon Hot/Cold Foam Drinking Cups, 32 oz. Capacity, White/Teal, 16/Bag, 25 Bags/Carton

Product Description
From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, your customers can comfortably take lattes, sodas and smoothies on-the-go. Serve beverages without the fear of melted milkshakes or not-meant-to-be-cold coffees! Seamless and non-absorbent, beverages won't leak or soak through. The vibrant print offers a pop of color that coordinates with the cups' size, making them quickly identifiable. These dual-use cups save space and time, so they're ideal for food delivery, carryout, drive-throughs, cafeterias and hospitals. A wide variety of compatible lids suited to your needs are sold separately.

Features:
  • Helps keep beverages at their optimal temperature
  • Insulation reduces condensation, maintains carbonation and slows ice melt
  • Bright designs provide an attractive pop of color
  • Ideal for coffee, tea, soda or any other hot or cold beverage
  • Material: Expanded Polystyrene (EPS)


PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz.

Product Details

StyleHorizon Design
TypeHot/Cold Beverage Cups
Capacity32 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity400
DescriptionFoam Hot/Cold Cups
ColorMulti-colored
Manufacturers Part Number32AJ20H
BrandDart