Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3774987

MPN #: 6569

Marketlab™ Cap and Shoe Cover Dispenser, 2 Compartments, 12-3/8"W x 5-5/8"D x 21"H, Clear

Product Description
These versions of our popular acrylic dispensers include a hanger made specifically for use with LabWall. The glove box holder loads from the side and features independent compartments for easy restocking. The two bulk dispensers have hinged lids on top that help keep contents dust-free and large openings in the lower front for retrieving contents.

Acrylic Supply and PPE Dispensers:
  • Dispensers load from the top or side, depending on model, and dispense from the front


PRICE
$279.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/8 in
Depth5-5/8 in
Height21 in

Product Details

Assembly RequiredNo
TypeDispenser
Mounting LocationWall
MaterialAcrylic
Package Quantity1
DescriptionCap & Shoe Cover Dispenser
ColorClear
Manufacturers Part Number6569
BrandMarketlab