PPE Storage Rack, PVC Coated for high moisture & chemicals, Holds 4 Hard Hats, 4 pair. Gloves, 4 sets of rainwear, Shelf for hats or earmuffs. 20"H x 22"W x 7.5"D.
Horizon Mfg. Personal Protect Equipment Storage Rack, PVC Coated, 2016-PVC, 7-1/2"L
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 22 in |
| Height | 22 in |
| Size | 22"W x 7-1/2"D x 20"H |
Product Details
| Assembly Required | No |
| Type | PPE Storage Rack |
| Color | Black |
| Application | Health, Chemical Industry & Residential Use |
| Material | PVC Coated |
| Package Quantity | 1 Unit |
| Description | Personal Protect Equipment Storage Rack |
| Manufacturers Part Number | 2016-PVC |
| Brand | Horizon Manufacturing |