- Worn under standard work gloves
- Protects against shock and impact
- Breathable cotton spandex body
- Akton padding cushions the handHalf-finger design for optimal tactility
Ergodyne® ProFlex® 800 Glove Liners, Black, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Glove Liners: Add impact protection to standard work gloves. Can also be worn alone
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
| Thickness | 3 mil |
| Gauge | -- ga |
Product Details
| Type | Glove Liner |
| Color | Black |
| Application | Construction, Mining |
| Series | ProFlex 800 |
| Palm Material | Viso-Elastic Gel Polymer Pad |
| Finger Style | Half-Finger |
| Material | Cotton/Spandex Body, Akton Padding |
| Description | Glove Liners |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 16104 |
| Lining Material | Unlined |
| Brand | Ergodyne |