Features:
- 5 Compartments with 1 Top Shelf
- MRI Safe
- Constructed from White PVC
- Safely Stores Consumables and Equipment Needed in the MRI Suite
Weights & Dimensions
| Width | 12 in |
| Depth | 10-1/4 in |
| Height | 15-7/8 in |
| Size | 12"W x 10-1/4"D x 15-7/8"H |
Product Details
| Type | Storage Shelf |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 51888 |
| Brand | TrippNT |