Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB45440

MPN #: P3P5120CA1N

TPI Unit Heater, Horizontal or Vertical Discharge P3P5120CA1N - 20000W 480V 3 PH

Product Description
HORIZONTAL OR VERTICAL DISCHARGE FAN FORCED SUSPENDED UNIT HEATERS
20,000 Watt Heater 480V
Suspended unit heaters can be installed for either vertical or horizontal discharge applications. Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed 1-speed permanently lubricated thermally protected motor with unit bearings. UL approved. 1 Year Limited Warranty.

PRICE
$4,149.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Width6-1/2 in
Height28-11/16 in
Weight65 lbs

Product Details

TypeHorizontal or Vertical Fan Forced Heater
CFM1100 CFM
ColorGray
Amperage24.1 A
Mounting LocationWall, Ceiling
Wattage20000 W
Voltage480 V
Watts High20000 W
MaterialSteel
Phase3
Manufacturers Part NumberP3P5120CA1N
BTU68300 BTU
DischargeHorizontal or Vertical
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL