Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
BluBird

Model # :WBB3178858

MPN #: BB3825

BluBird® Rubber Air Hose Assembly, 3/8" ID x 25'L

Product Description
For professionals in the automotive, construction, and industrial sectors, having the right tools can be the distinction between an efficient operation and a potential setback. At the heart of these operations, especially when it comes to pneumatic tasks such as removing lug nuts, using nail guns, or inflating tires, lies the pivotal role of a dependable air hose. Recognizing this crucial need, BluBird® introduces its state-of-the-art 3/8" x 25' Rubber Air Hose, a product that not just meets but significantly elevates industry standards.

With a decade-long warranty underlining its superior quality, the BluBird® Air Hose has been meticulously engineered to outperform its peers. The first thing that professionals will appreciate about this hose is its remarkable lightness. Made of 100% rubber, this hose manages to achieve a staggering 40% weight reduction compared to standard rubber air hoses. This not only enhances usability but also ensures you can move quickly and effortlessly, streamlining your workflow.

Delving deeper into its construction, one can't help but be impressed by its solid brass fittings. Far more robust than aircraft aluminum, these fittings are specifically designed to endure the harshest of work environments. They're not just about strength; they also resist corrosion, ensuring longevity and reliability for years to come.

At its core, the BluBird® Air Hose incorporates high-strength polyester woven reinforcement, allowing it to handle a remarkable 300 PSI working pressure with ease. Whether you're working under the blazing sun or in freezing conditions, this hose remains unyieldingly flexible, covering a temperature range from -50°F to +190°F. Its resilience extends beyond temperature adaptability. Designed to confront everyday challenges head-on, the hose is both ozone and abrasion-resistant, ensuring that it remains a mainstay in your toolkit for years.

In conclusion, the BluBird® 3/8" x 25' Rubber Air Hose isn't just another piece of equipment; it's a testament to unparalleled quality, a beacon of modern-day innovation, and an indispensable asset for professionals committed to excellence. When you opt for BluBird®, you're not just choosing a product; you're investing in unmatched reliability and performance.

Features:
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PROMOTIONAL PRICE
$23.25

was $28.95
Save $5.70 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Weight3 lbs
Hose Inside Diameter3/8 in

Product Details

MaterialEPDM Rubber
DescriptionRubber Air Hose Assembly
ColorBlue
Manufacturers Part NumberBB3825
PSI300 psi
BrandBluBird